NEMA OPEN 3P CONT SIZE 2 24V COIL

Item #: 0717217

Cat #: CN15GN3TB

UPC: 782113026855

$ 1890.84 EA
Company wide:
0 in stock
Documents & Guides
Eaton NEMA freedom non-reversing contactor, 3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V maximum horsepower, 24V/60 Hz coil voltage, 45A, Three-pole, Size 2

Overview

Eaton NEMA freedom non-reversing contactor, 3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V maximum horsepower, 24V/60 Hz coil voltage, 45A, Three-pole, Size 2

Fill

Also known as: 782113026855, CN15GN3TB, CUTCN15GN3TB

Specifications

Family / Style: Freedom
Size: 2
Family / Style: Freedom
Size: 2