Series C Motor Circuit Protector, Type Hmcp, L-frame, Intermediate Magnetic, 3 Poles, 600 Amp, 600 V

Item #: 0717192

Cat #: HMCP600L6C

UPC: 782114345498

$ 13819.52 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, L-frame, Intermediate Magnetic, 3 Poles, 600 Amp, 600 Vac, 1800 - 6000 (electronic) Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, L-frame, Intermediate Magnetic, 3 Poles, 600 Amp, 600 Vac, 1800 - 6000 (electronic) Mag. Trip

The MCP is a UL-recognized component under File E7819. It is used primarily to provide short-circuit protection as part of a combination controller where other circuit protective functions are performed by other devices within the controller. Since the K-frame MCP is a non-sealed device, it is marked LINE and LOAD and is not suitable for reverse feed applications.

Also known as: 782114345498, HMCP600L6C, CUTHMCP600L6C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 600
Type: Breaker; Molded Case
Volts AC: 600
Mounting: Panel
Volts DC: 250
Type: Breaker; Molded Case
Poles: 3
Amps: 600
Volts AC: 600