C-h Edc3150 Edh 100ka @ 240 V 2 Po

Item #: 0717145

Cat #: EDC3150

UPC: 786679455302

$ 4556.82 EA
Company wide:
0 in stock

Overview

Edc 200ka @ 240 V, 3 Pole 150 Amps, Load Terminals
Also known as: 786679455302, EDC3150, CUTEDC3150

Specifications

Poles: 3
Amps: 150
Poles: 3
Amps: 150