Stanley Black & Decker DW8020

Item #: 0717110

Cat #: DW8020

UPC: 028877321486

Company wide:
0 in stock
Documents & Guides
Diameter: 14in, Edge Thickness: 1/8in, Arbor Size: 1in, Maximum Speed: 5500rpm,grain Material: Aluminum Oxide, Application: High Speed Metal Cutting

Overview

Diameter: 14in, Edge Thickness: 1/8in, Arbor Size: 1in, Maximum Speed: 5500rpm,grain Material: Aluminum Oxide, Application: High Speed Metal Cutting

Durable hard working high speed cutting blades. Quickly cuts rebar, pipe, sheet metal, structural steel and stainless.

Also known as: 028877321486, DW8020, DEWDW8020

Specifications

Type: Grinding Wheel
Diameter: 14 in
Material: Zirconia
Type: Grinding Wheel
Material: Zirconia
Diameter: 14 in