EXHAUST FAN 90 CFM

Item #: 0717065

Cat #: AS90

UPC: 083162290212

Company wide:
0 in stock
Documents & Guides
90 Cfm 4" DuctAkg As90 90cfm Fan

Overview

90 Cfm 4" DuctAkg As90 90cfm Fan
Also known as: 083162290212, AS90, AKGAS90

Specifications

CFM: 90
Volts AC: 120
Color: Ivory
Type: Variable Speed
CFM: 90
Color: Ivory
Volts AC: 120
Type: Variable Speed