Heater & Exhaust Fan with Light 70 CFM

Item #: 0717064

Cat #: AK55L

UPC: 083162901002

Company wide:
0 in stock
The Deluxe Combination Ceramic Heater, Light, and Exhaust Fan will make your home a more comfortable place providing the perfect solution for rooms that are in need of extra warmth. This combination unit features 1350 watts of ceramic heating power and provides 70 CFM of ventilation at 5.0 Sones. It also provides up to 100 watts of incandescent lighting. A moonstone glass light lens diffuses light throughout the room and will not yellow and become brittle over time like most plastic lens. The self-regulating ceramic heating element maintains a lower surface temperature than traditional coil heaters. The 4" metal duct connection collar and damper protects against back drafts. The unit easily installs using the included adjustable hanging brackets.

Overview

The Deluxe Combination Ceramic Heater, Light, and Exhaust Fan will make your home a more comfortable place providing the perfect solution for rooms that are in need of extra warmth. This combination unit features 1350 watts of ceramic heating power and provides 70 CFM of ventilation at 5.0 Sones. It also provides up to 100 watts of incandescent lighting. A moonstone glass light lens diffuses light throughout the room and will not yellow and become brittle over time like most plastic lens. The self-regulating ceramic heating element maintains a lower surface temperature than traditional coil heaters. The 4" metal duct connection collar and damper protects against back drafts. The unit easily installs using the included adjustable hanging brackets.
Also known as: 083162901002, AK55L, AKGAK55L

Specifications

Color: White
CFM: 70
Sones: 5
Type: Self-Regulating
Color: White
Sones: 5
CFM: 70
Type: Self-Regulating