50 CFM Exhaust Fan w/Light

Item #: 0717062

Cat #: ASLC50

UPC: 083162254115

Company wide:
0 in stock
Documents & Guides
The Advantage Exhaust Fan with Light provides 50 CFM of ventilation at a sound level of 3.0 Sones. The 4" duct collar with plastic damper protects against back drafts and ensures quiet operation. It installs easily using the double thick keyhole mounting tabs or the included adjustable hanging brackets. The exhaust fan and light can be wired to operate separately. Provides up to 100 watts of lighting with a standard incandescent light bulb (not included). The stylish polycarbonate light lens allows for easy access to change the light bulb.

Overview

The Advantage Exhaust Fan with Light provides 50 CFM of ventilation at a sound level of 3.0 Sones. The 4" duct collar with plastic damper protects against back drafts and ensures quiet operation. It installs easily using the double thick keyhole mounting tabs or the included adjustable hanging brackets. The exhaust fan and light can be wired to operate separately. Provides up to 100 watts of lighting with a standard incandescent light bulb (not included). The stylish polycarbonate light lens allows for easy access to change the light bulb.
Also known as: 083162254115, ASLC50, AKGASLC50

Specifications

Sones: 3
CFM: 50
Color: White
Sones: 3
Color: White
CFM: 50