Instrumentation Box, NEMA 4x, Hinged Cover, 300 x 250 x 150mm
Item #: 0717047
Cat #: LHC302515SS6
UPC: 783510877705
$ 1733.97 EA
Company wide:
0
in stock
Documents & Guides
Instrumentation Box, NEMA 4x, Hinged Cover, 300 x 250 x 150mm, Stainless Steel Type 316
Overview
Instrumentation Box, NEMA 4x, Hinged Cover, 300 x 250 x 150mm, Stainless Steel Type 316
Instrumentation Box,type 4x Hinged Cover, Bulletin A54s (stainless Steel Inline Instrumentation Enclosures), Size/dims: 300x250x150mm, Material/finish: Ss Type 316l
Also known as: 783510877705, LHC302515SS6, HOFLHC302515SS6
Features & Benefits
- Seams continuously welded and ground smooth
- External formed body flange trough
- Large perimeter body opening
- Fastening holes in back of body for direct mounting or optional external mounting brackets
- Seamless foam-in-place gasket
- M6 bonding provision on cover, M6 ground stud in body
- Furnished hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Height: | 11.810 in |
| Width: | 9.840 in |
| Depth: | 5.910 in |
| Material: | Stainless Steel 316L |
| Finish: | Brushed #4 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Width: | 9.840 in |
| Material: | Stainless Steel 316L |
| Height: | 11.810 in |
| Depth: | 5.910 in |
| Finish: | Brushed #4 |