25W F15 Incandescent Lamp, Amber

Item #: 0717019

Cat #: S3366

UPC: 045923033667

Company wide:
0 in stock
25 Watt F15 Incandescent; Amber; 1500 Average rated hours; Medium Base; 120 Volt

Overview

25 Watt F15 Incandescent; Amber; 1500 Average rated hours; Medium Base; 120 Volt
Also known as: 045923033667, S3366, SATS3366

Specifications

Color: Amber
Shape: F15 (Flambeau)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25
Dimmable: Yes
Light Technology: Incandescent
Color: Amber
Base: Medium Screw (E26)
Wattage: 25
Light Technology: Incandescent
Shape: F15 (Flambeau)
Volts AC: 120
Dimmable: Yes