Conduit Body, Type LB, 3/4", Series 7, Iron Alloy

Item #: 0717012

Cat #: LB27

UPC: 783936011011

$ 27.26 EA
Company wide:
241 in stock
Conduit Body, Type: LB, Size: 3/4 Inch, Series 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 3/4 Inch, Series 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936011011, LB27, KILLB27

Features & Benefits

  • Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
  • Suitable for wet locations when used with gaskets.
  • High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
  • Innovative spring clip design for installation ease and repeat usage.
  • For use with threaded rigid conduit steel or aluminum.
  • Flat-back design for greater wiring capacity and mounting stability.

Specifications

Material: Malleable Iron
Family / Style: Form 7
Type: Type LB
Hub Diameter: 3/4 in
Material: Malleable Iron
Type: Type LB
Family / Style: Form 7
Hub Diameter: 3/4 in