Cable Tie, 2-Piece, 27.5L (699mm), Light

Item #: 0716929

Cat #: SST8H-D

UPC: 074983502219

$ 1.91 EA
Company wide:
0 in stock
Sta-Strap® cable tie, releasable, light-heavy cross section, 27.5 (699mm) length, nylon 6.6, natural, bulk package.

Overview

Sta-Strap® cable tie, releasable, light-heavy cross section, 27.5 (699mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983502219, SST8H-D, PDTSST8HD

Specifications

Color: Natural
Material: Nylon
Length: 27.500 in
Color: Natural
Length: 27.500 in
Material: Nylon