Concept Panel

Item #: 0716909

Cat #: CP4860

UPC: 783510167820

$ 135.24 EA
Company wide:
0 in stock
Concept Door Panel, Bulletin Cwp (concept Enclosure Panels), Size/dims: Fits 48.00x60.00, Material/finish: Steel/white

Overview

Concept Door Panel, Bulletin Cwp (concept Enclosure Panels), Size/dims: Fits 48.00x60.00, Material/finish: Steel/white

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167820, CP4860, HOFCP4860

Features & Benefits

  • Door panel is optional
  • Mounting hardware is included

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Width: 18.980 in
Height: 14.230 in
Color: White
Finish: Powder Coated
Height: 14.230 in
Material: Steel
Width: 18.980 in