CONCEPT OI

Item #: 0716904

Cat #: CP486030

UPC: 783510162221

$ 1703.79 EA
Company wide:
0 in stock
Concept HMI, Type 4, 480x600x300mm, Lt Gray, Steel

Overview

Concept HMI, Type 4, 480x600x300mm, Lt Gray, Steel

A traditional landscape-oriented HMI enclosure made of light-gray steel, the Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.

Also known as: 783510162221, CP486030, HOFCP486030

Features & Benefits

  • Available sized from 6x6 (152x152mm) to 30x24 (762x610mm)
  • All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States
  • Enclosures are maintenance free and corrosion resistant
  • Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP)
  • VJ enclosures feature raised overlapping cover that offers increased internal space for components. This RVJ Raised Opaque Cover Type 4X, RVJ1816HWPL2 item measures 19.32x17.32x9.58 with a material Fiberglass color Lt Gray.
  • Molded mounting flanges and cover corner ribs increase enclosure strength
  • Enclosures can be modified to customer specifications

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Height: 18.900 in
Width: 23.620 in
Depth: 11.800 in
IP/NEMA Rating: IP66, NEMA 4
Height: 18.900 in
Depth: 11.800 in
Material: Steel
Width: 23.620 in