Cable Tie, 2-Piece, 14.8L (376mm), Light

Item #: 0716887

Cat #: SST4H-L0

UPC: 074983502042

$ 1.21 EA
Company wide:
0 in stock
Sta-Strap® cable tie, releasable, light-heavy cross section, 14.8 (376mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Sta-Strap® cable tie, releasable, light-heavy cross section, 14.8 (376mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983502042, SST4H-L0, PDTSST4HL0

Specifications

Color: Black
Material: Nylon
Length: 14.800 in
Color: Black
Length: 14.800 in
Material: Nylon