Block Assembly, 400 Amp

Item #: 0716866

Cat #: ASTB400

UPC: 783510498108

$ 98.17 EA
Company wide:
0 in stock
Documents & Guides
Block Assembly, 400a, Bulletin S90y (splitter Terminal Block Assemblies, Type 1,csa), Size/dims: , Material/finish: Aluminum

Overview

Block Assembly, 400a, Bulletin S90y (splitter Terminal Block Assemblies, Type 1,csa), Size/dims: , Material/finish: Aluminum

Splitter Trough Block Assembly taps feeder branch circuits in splitter troughs. Each 600-volt block includes a main lug and branch lugs, together with copper/aluminum (CU/AL) connectors secured to insulators.

Also known as: 783510498108, ASTB400, HOFASTB400

Specifications

Amps: 400
Material: Aluminum
Finish: Brushed
Weight: 0.800 lb
Amps: 400
Finish: Brushed
Material: Aluminum
Weight: 0.800 lb