Cable Tie, 2-Piece, 11.0L (279mm), Stand

Item #: 0716839

Cat #: SST3S-M20

UPC: 074983577484

Call for price
Company wide:
0 in stock
Documents & Guides
Sta-Strap® cable tie, releasable, standard cross section, 11.0 (279mm) length, nylon 6.6, black.

Overview

Sta-Strap® cable tie, releasable, standard cross section, 11.0 (279mm) length, nylon 6.6, black.
Also known as: 074983577484, SST3S-M20, PDTSST3SM20

Specifications

Color: Black
Length: 11 in
Material: Nylon
Color: Black
Material: Nylon
Length: 11 in