Cable Tie, 2-Piece, 11.0L (279mm), Inter

Item #: 0716814

Cat #: SST3I-C

UPC: 074983501199

Call for price
Company wide:
0 in stock
Sta-Strap® cable tie, releasable, intermediate cross section, 11.0 (279mm) length, nylon 6.6, natural, standard package.

Overview

Sta-Strap® cable tie, releasable, intermediate cross section, 11.0 (279mm) length, nylon 6.6, natural, standard package.
Also known as: 074983501199, SST3I-C, PDTSST3IC

Specifications

Color: Natural
Length: 11 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 11 in