Cable Tie, 2-Piece, 6.7L (172mm), Standa

Item #: 0716808

Cat #: SST2S-M20

UPC: 074983576661

Call for price
Company wide:
0 in stock
Documents & Guides
Sta-Strap® cable tie, releasable, standard cross section, 6.7 (172mm) length, nylon 6.6, black.

Overview

Sta-Strap® cable tie, releasable, standard cross section, 6.7 (172mm) length, nylon 6.6, black.
Also known as: 074983576661, SST2S-M20, PDTSST2SM20

Specifications

Color: Black
Material: Nylon
Length: 6.700 in
Color: Black
Length: 6.700 in
Material: Nylon