4-1/2"x1/8"x5/8"-11 Pipeliner Cut/grd Wh

Item #: 0716798

Cat #: DW8435

UPC: 028877321851

Company wide:
0 in stock
Documents & Guides
Diameter: 4-1/2in, Edge Thickness: 1/8in, Arbor Size: 5/8in-11, Grit Size: A24r,maximum Speed: 13300rpm, Application: Metal Cutting And Grinding

Overview

Diameter: 4-1/2in, Edge Thickness: 1/8in, Arbor Size: 5/8in-11, Grit Size: A24r,maximum Speed: 13300rpm, Application: Metal Cutting And Grinding

The DEWALT® high performance metal grinding wheel is a professional solution for a range of grinding applications. The grinding wheel is made with tested high performance aluminum oxide for long life and high material removal and full sheets of fiberglass for durability and safety. DEWALT® developed a proprietary material mix to maximize the wheel's lifespan and help you minimize tool replacement costs. With a high grain concentration, you are assured of aggressive grinding action and smoother running wheels, no matter what the job.

Also known as: 028877321851, DW8435, DEWDW8435

Features & Benefits

  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 3 full sheets of fiberglass for durability and safety

Specifications

Type: Grinding Wheel
Diameter: 4 1/2 in
Type: Grinding Wheel
Diameter: 4 1/2 in