
4-1/2 X 1/4 X 5/8in-11 Aluminium Grinding Wheel
Item #: 0716797
Cat #: DW8405
UPC: 028877321691
Company wide:
0
in stock
Documents & Guides
No Documents Available
Diameter: 4-1/2in, Edge Thickness: 1/4in, Arbor Size: 5/8in-11, Grit Size: A30n,maximum Speed: 13300rpm, Material: Aluminum Oxide Grain, Application: Aluminum Grinding
Overview
Diameter: 4-1/2in, Edge Thickness: 1/4in, Arbor Size: 5/8in-11, Grit Size: A30n,maximum Speed: 13300rpm, Material: Aluminum Oxide Grain, Application: Aluminum Grinding
Aluminum oxide grain combination for long wheel life in aluminum and other soft metals. Unique soft bond for fast material removal without loading. 3 full sheets of glass in every wheel for added durability and safety. Grinding aluminum and other non-ferrous material without loading.
Also known as: 028877321691, DW8405, DEWDW8405
Features & Benefits
- Aluminum oxide grain combination for long wheel life in aluminum and other soft metals
- Unique soft bond for fast material removal without loading
- 3 full sheets of glass in every wheel for added durability and safety
- Grinding aluminum and other non-ferrous material without loading
Specifications
| Type: | Grinding Wheel |
| Diameter: | 4 1/2 in |
| Type: | Grinding Wheel |
| Diameter: | 4 1/2 in |