7-1/4" Construction Saw Blade, 36T

Item #: 0716781

Cat #: DW3176

UPC: 028874031760

Company wide:
0 in stock
Documents & Guides
7-1/4" Construction Saw Blade, Number Of Teeth: 36, Arbor Size: 5/8", Hook Angle: 15°, Kerf: 0.071", Plate Thickness: 0.045", Material: Tungsten Carbide, Tooth Grind: ATB,

Overview

7-1/4" Construction Saw Blade, Number Of Teeth: 36, Arbor Size: 5/8", Hook Angle: 15°, Kerf: 0.071", Plate Thickness: 0.045", Material: Tungsten Carbide, Tooth Grind: ATB,

Featuring tungsten carbide teeth for maximum durability and a thin kerf for fast, smooth cuts, DeWALT® Small Diameter Construction™ saw blades power through a variety of building materials with ease. Ribbed heat vents allow blades to run at cooler temperatures, reducing blade flexing and binding. anti-stick coating minimizes friction and gum-up.

Also known as: 028874031760, DW3176, DEWDW3176

Specifications

Type: Circular Saw Blade
Diameter: 7 1/4 in
Type: Circular Saw Blade
Diameter: 7 1/4 in