Fixed Temp Sensor

Item #: 0716778

Cat #: T8005

UPC: 697625021680

$ 26.12 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
Fixed Temperature sensor, SPST, 6" leads Switch Action CLOSED above Activation Temperature Maximum Temperature 64° C / 147° F Activation Temperature Nom. 5° C (41.0° F) Max. 9° C (48° F) Min. 1° C (34° F) Max. Reset Temperature Max. 8° C (46.4° F) Min. 5° C (41° F) Tolerance +/- 4° C (+/- 7.2° F)

Overview

Fixed Temperature sensor, SPST, 6" leads Switch Action CLOSED above Activation Temperature Maximum Temperature 64° C / 147° F Activation Temperature Nom. 5° C (41.0° F) Max. 9° C (48° F) Min. 1° C (34° F) Max. Reset Temperature Max. 8° C (46.4° F) Min. 5° C (41° F) Tolerance +/- 4° C (+/- 7.2° F)
Also known as: 697625021680, T8005, GOIT8005

Specifications

Type: SPST
Type: SPST