Portable Wire Dispenser Stud Reel for 2x6 Studs

Item #: 0716749

Cat #: FSR-6

UPC:

$ 240.84 EA
Company wide:
0 in stock
Documents & Guides
Portable Wire Dispenser, Studreel, Diameter: 21", For 14/2, 14/3, 12/2, 12/3 NM-B and MC Wire. Load Capacity: 100 lbs.

Overview

Portable Wire Dispenser, Studreel, Diameter: 21", For 14/2, 14/3, 12/2, 12/3 NM-B and MC Wire. Load Capacity: 100 lbs.
Also known as: FSR-6, JKPFSR6

Specifications

Weight Capacity: 100 lbs
Type: Portable, Wire Dispenser
Diameter: 21 in
Weight Capacity: 100 lbs
Diameter: 21 in
Type: Portable, Wire Dispenser