Cable Tie, 2-Piece, 8.0L (203mm), Light-

Item #: 0716743

Cat #: SST2H-D

UPC: 074983500611

$ 0.65 EA
Company wide:
0 in stock
Sta-Strap® cable tie, releasable, light-heavy cross section, 8.0 (203mm) length, nylon 6.6, natural.

Overview

Sta-Strap® cable tie, releasable, light-heavy cross section, 8.0 (203mm) length, nylon 6.6, natural.
Also known as: 074983500611, SST2H-D, PDTSST2HD

Specifications

Color: Natural
Length: 8 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 8 in