Cable Ties in a Box, 2-Piece, 4.0L (102m

Item #: 0716741

Cat #: SST1M-MP0

UPC: 074983500147

Call for price
Company wide:
0 in stock
Documents & Guides
Sta-Strap® cable tie box, releasable, miniature cross section, 4.0 (102mm) length, weather resistant nylon 6.6, black.

Overview

Sta-Strap® cable tie box, releasable, miniature cross section, 4.0 (102mm) length, weather resistant nylon 6.6, black.
Also known as: 074983500147, SST1M-MP0, PDTSST1MMP0

Specifications

Color: Black
Length: 4 in
Material: Nylon
Color: Black
Material: Nylon
Length: 4 in