M18 Cordless Drill/Driver

Item #: 0716737

Cat #: 2606-22CT

UPC: 045242313440

$ 264.59 EA
Company wide:
1 in stock
Documents & Guides
Drill Driver, M18, Cordless, RPM: 0 - 500/0 - 1800, Torque: 500 in-lbs, Voltage: 18V, Chuck: 1/2", Weight: 2.9 lbs, Includes: (2) M18 Lithium Batteries (48-11-1815), Charger (48-59-1812), Carrying Case & Drill Driver (2606-20)

Overview

Drill Driver, M18, Cordless, RPM: 0 - 500/0 - 1800, Torque: 500 in-lbs, Voltage: 18V, Chuck: 1/2", Weight: 2.9 lbs, Includes: (2) M18 Lithium Batteries (48-11-1815), Charger (48-59-1812), Carrying Case & Drill Driver (2606-20)

The most compact drill driver in its class is more powerful than the competition. built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in drill driver delivers 500 in-lb of torque and up to 1800 rpm. at only 7-1/4 in length, this drill driver allows you access to the tightest workspaces . an all metal gear case and 1/2 in metal chuck provide maximum durability, even on the most challenging worksites. Redlink™ intelligence provides advanced protection in abusive situations and manages the tool's temperature to provide maximum life. the REDLITHIUM™ battery pack delivers more work per charge and more work over pack life than the competitors.

Also known as: 045242313440, 2606-22CT, MIL260622CT

Features & Benefits

  • Milwaukee® 4-Pole frameless motor: features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0 to 1,800 RPM
  • Compact design: allows greater accessibility in tight work spaces.
  • All-metal gear case and chuck: provide maximum impact and shock durability
  • REDLINK™ Intelligence: advanced overload protects the tool against abusive situations and provides maximum life
  • Compact motor delivers 400 in.-lbs. of maximum torque
  • Built-in LED light illuminates work surfaces in dim work areas
  • Lightweight 4.0 lbs for less fatigue

Specifications

Volts DC: 18
Type: Kit, Lithium Battery, Drill Driver, Charger
Volts DC: 18
Type: Kit, Lithium Battery, Drill Driver, Charger