Grounding Bushing, 1-1/2", Threaded, Insulated, Malleable Iron

Item #: 0716734

Cat #: GIB150L20AC

UPC: 781381091152

$ 22.24 EA
Company wide:
53 in stock
Documents & Guides
1-1/2", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded). For Copper or Aluminum Grounding.

Overview

1-1/2", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded). For Copper or Aluminum Grounding.

GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.

Also known as: 781381091152, GIB150L20AC, APPGIB150L20AC

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 1/2 in