Knockout Seal, Type: Dome Plug, Diameter: 0.875", Non-Metallic, Black

Item #: 0716715

Cat #: 2703

UPC:

Company wide:
0 in stock
Documents & Guides
Knockout Seal, Type: Dome Plug, Diameter: 0.875 Inch, Non-Metallic, Black

Overview

Knockout Seal, Type: Dome Plug, Diameter: 0.875 Inch, Non-Metallic, Black
Also known as: 2703, HEY2703

Specifications

Diameter: 0.875 in
Color: Black
Material: Nylon
Diameter: 0.875 in
Material: Nylon
Color: Black