150V/5A Double Ended Male/Male

Item #: 0716711

Cat #: DS280615

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
M27 Double-Ended Cordset, Straight Male Connector to Straight Male Connector, Number Of Conductors: 27, 150 Volts, 5 Amp, Brass Coupling

Overview

M27 Double-Ended Cordset, Straight Male Connector to Straight Male Connector, Number Of Conductors: 27, 150 Volts, 5 Amp, Brass Coupling
Also known as: DS280615, TURDS280615

Specifications

Volts AC: 150
Amps: 5
Material: Brass
Gender: Male/Male
Color: Yellow
Volts AC: 150
Material: Brass
Color: Yellow
Amps: 5
Gender: Male/Male