20W MR11 Halogen Lamp

Item #: 0716665

Cat #: S1954

UPC: 045923019548

Company wide:
0 in stock
20 Watt; Halogen; MR11; FST/C; 2000 Average rated hours; DC Bay Base; 12 Volt

Overview

20 Watt; Halogen; MR11; FST/C; 2000 Average rated hours; DC Bay Base; 12 Volt
Also known as: 045923019548, S1954, SATS1954

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Shape: MR11 (Mini Reflector)
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 135
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Bayonet (BA15d)
Volts AC: 12
Wattage: 20
Lumens: 135
Light Technology: Halogen