3
more

Eaton Marine duty encapsulated transformer
Item #: 0716659
Cat #: QS20N11S05CU
UPC: 786680031847
$ 2913.14 EA
Company wide:
0
in stock
Documents & Guides
Eaton Marine duty encapsulated transformer, marine duty encapsulated transformer, EPM, copper, NEMA 3R, 177, 60 Hz, single-phase, 240 V, 480 V, 120/240 V, NONE, 115 ¦C rise, 5 KVA, indoor-outdoor, 3A5Q
Overview
Eaton Marine duty encapsulated transformer, marine duty encapsulated transformer, EPM, copper, NEMA 3R, 177, 60 Hz, single-phase, 240 V, 480 V, 120/240 V, NONE, 115 ¦C rise, 5 KVA, indoor-outdoor, 3A5Q
EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680031847, QS20N11S05CU, CUTQS20N11S05CU
Specifications
No Specifications Available