PLATT logo

Item #: 0716654
Cat #: 16THHNCSTRPINX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
#16 THHN PINK STR X 500

Overview

#16 THHN PINK STR X 500
Also known as: 16THHNCSTRPINX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Color: Pink
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Color: Pink
Jacket: PVC
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)