PLATT logo

Item #: 0716651
Cat #: 16THHNCSTRBROX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
#16 THHN BROWN STR X 500

Overview

#16 THHN BROWN STR X 500
Also known as: 16THHNCSTRBROX500

Specifications

Color: Brown
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Color: Brown
Jacket: PVC
Volts AC: 600
Gauge: 16
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)