This product has been discontinued.

Cable Tie, 2-Piece, 5.5L (140mm), Miniat
Item #: 0716638
Cat #: SST1.5M-M30
UPC: 074983574025
Company wide:
0
in stock
Discontinued
Documents & Guides
Sta-Strap® cable tie, releasable, miniature cross section, 5.5 (140mm) length, heat stabilized nylon 6.6, black.
Overview
Sta-Strap® cable tie, releasable, miniature cross section, 5.5 (140mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983574025, SST1.5M-M30, PDTSST1.5MM30
Specifications
| Color: | Black |
| Material: | Nylon |
| Length: | 5.500 in |
| Color: | Black |
| Length: | 5.500 in |
| Material: | Nylon |