3-1/2" Round Box, Old Work, Cubic Inches 14.5" Non-Metallic

Item #: 0716616

Cat #: BH614R

UPC: 034481193418

$ 10.86 EA
Company wide:
1,117 in stock
Documents & Guides
3-1/2 Inch Diameter, 3/0, Old Work Switch/Outlet Box, Non-Metallic, Depth 2 Inch Cubic Inches 14.5 Inch Includes: Snap Brackets, Clamps, 24/Box

Overview

3-1/2 Inch Diameter, 3/0, Old Work Switch/Outlet Box, Non-Metallic, Depth 2 Inch Cubic Inches 14.5 Inch Includes: Snap Brackets, Clamps, 24/Box

Round Old/New Work Ceiling Box, Volume 14.5 Cubic Inches, Diameter 3-1/2 Inches, Color Blue, Material PVC, Mounting Means Base, Ears, and Snap-In Bracket

Also known as: 034481193418, BH614R, CARBH614R

Specifications

Color: Blue
Mounting: Clamp, Bracket
Depth: 2 in
Cubic Inches: 14.500 in³
Color: Blue
Depth: 2 in
Mounting: Clamp, Bracket
Cubic Inches: 14.500 in³