2-Piece Cable Tie, Intermediate, 5.3" Long, Nylon, White, 1000/PK

Item #: 0716605

Cat #: SST1.5I-M

UPC: 074983500444

$ 0.10 EA
Company wide:
0 in stock
2-Piece Cable Tie, Intermediate Cross Section, 5.3" Long, .135" Wide, .037" Thick, Nylon, White, 40lb Rating, 1-1/4" Max Bundle Diameter, 1000/PK

Overview

2-Piece Cable Tie, Intermediate Cross Section, 5.3" Long, .135" Wide, .037" Thick, Nylon, White, 40lb Rating, 1-1/4" Max Bundle Diameter, 1000/PK
Also known as: 074983500444, SST1.5I-M, PDTSST1.5IM

Specifications

Width: 0.135 in
Weight Capacity: 40 lbs
Color: White
Material: Nylon
Length: 5.300 in
Width: 0.135 in
Color: White
Length: 5.300 in
Weight Capacity: 40 lbs
Material: Nylon