4 In Emt Comp Conn Insul

Item #: 0716597

Cat #: TCI610

UPC: 687855206100

$ 310.67 EA
Company wide:
0 in stock
Documents & Guides
Egs Tci-610 Neer Emt Compress

Overview

Egs Tci-610 Neer Emt Compress
Also known as: 687855206100, TCI610, APPTCI610

Specifications

Diameter: 4 in
Insulation: Insulated
Diameter: 4 in
Insulation: Insulated