Panel Mount Tie with Pilot, 10.1L (257mm

Item #: 0716572

Cat #: SSPM2.5HP-L300

UPC: 074983223756

Call for price
Company wide:
0 in stock
Sta-Strap® Cable Ties have a unique design that ties directly to a chassis or panel without separate fasteners or mounting devises. Plus, with heat stabilized weather-resistant Nylon material, it's ideal for high-vibration, high-UV environments up to 239

Overview

Sta-Strap® Cable Ties have a unique design that ties directly to a chassis or panel without separate fasteners or mounting devises. Plus, with heat stabilized weather-resistant Nylon material, it's ideal for high-vibration, high-UV environments up to 239
Also known as: 074983223756, SSPM2.5HP-L300, PDTSSPM2.5HPL300

Specifications

Color: Black
Material: Nylon
Color: Black
Material: Nylon