Harsh Environment Safety Switch With Receptacle

Item #: 0716565

Cat #: DH361FW5WRK

UPC: 782114193631

Company wide:
0 in stock
Documents & Guides
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, NEMA4x, Appleton Powertite Receptacle

Overview

30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, NEMA4x, Appleton Powertite Receptacle
Also known as: 782114193631, DH361FW5WRK, CUTDH361FW5WRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 4X