Marker Tie, 14.9L (378mm), Standard, Nyl

Item #: 0716546

Cat #: SSM4S-D

UPC: 074983525218

$ 2.40 EA
Company wide:
0 in stock
Sta-Strap® marker tie, flag/wrap, releasable, standard cross section, 14.9 (378mm) length, nylon 6.6, natural.

Overview

Sta-Strap® marker tie, flag/wrap, releasable, standard cross section, 14.9 (378mm) length, nylon 6.6, natural.
Also known as: 074983525218, SSM4S-D, PDTSSM4SD

Specifications

Color: Natural
Material: Nylon
Length: 14.900 in
Color: Natural
Length: 14.900 in
Material: Nylon