Marker Tie, 2-Piece, 6.7L (170mm), Stand

Item #: 0716541

Cat #: SSM2S-D

UPC: 074983525010

$ 0.58 EA
Company wide:
0 in stock
Sta-Strap® marker tie, flag/wrap, releasable, standard cross section, 6.7 (170mm) length, nylon 6.6, natural, bulk package.

Overview

Sta-Strap® marker tie, flag/wrap, releasable, standard cross section, 6.7 (170mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983525010, SSM2S-D, PDTSSM2SD

Specifications

Color: Natural
Material: Nylon
Length: 6.700 in
Color: Natural
Length: 6.700 in
Material: Nylon