
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr
Item #: 0716468
Cat #: UTP28X90GR
UPC: 074983100644
$ 123.15 EA
Company wide:
0
in stock
Documents & Guides
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 90ft.
Overview
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 90ft.
Also known as: 074983100644, UTP28X90GR, PDTUTP28X90GR
Specifications
| Color: | Green |
| Material: | Copper |
| Color: | Green |
| Material: | Copper |