Clamp Tie, 2-Piece, 7.4L (187mm), #6 (M3

Item #: 0716456

Cat #: SSC2S-S6-C

UPC: 074983520190

Call for price
Company wide:
0 in stock
Sta-Strap® clamp tie, standard cross section, #6 (M3) screw, 7.4 (187mm) length, nylon 6.6, natural, standard package.

Overview

Sta-Strap® clamp tie, standard cross section, #6 (M3) screw, 7.4 (187mm) length, nylon 6.6, natural, standard package.
Also known as: 074983520190, SSC2S-S6-C, PDTSSC2SS6C

Specifications

Color: Natural
Material: Nylon
Length: 7.400 in
Color: Natural
Length: 7.400 in
Material: Nylon