Enclosure, Hinged, Twist Latches, 16" x 14" x 6"

Item #: 0716433

Cat #: J1614HLL

UPC: 785928109355

Company wide:
0 in stock
Documents & Guides
Enclosure, J Series, Hinged, Twist Latches, 16 x 14 x 6 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Twist Latches, 16 x 14 x 6 Inch, Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928109355, J1614HLL, STBJ1614HLL

Specifications

Height: 16 in
Depth: 6 in
Color: Gray
Width: 14 in
Material: Fiberglass
Height: 16 in
Color: Gray
Material: Fiberglass
Depth: 6 in
Width: 14 in