
Multiwire connectors, 125A, #14-6 AWG Cu, Q18, Frame EG, Series C, 6W
Item #: 0716314
Cat #: 3TA125E6K
UPC: 782116125463
$ 360.28 EA
Company wide:
0
in stock
Documents & Guides
Multiwire Connectors, 125 Amp, 6 Wires Per Terminal, Cu Wire, 14 - 6 AWG Range, For EG-Frame Breaker,
Overview
Multiwire Connectors, 125 Amp, 6 Wires Per Terminal, Cu Wire, 14 - 6 AWG Range, For EG-Frame Breaker,
Eaton's Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 782116125463, 3TA125E6K, CUT3TA125E6K
Specifications
| Poles: | 3 |
| Type: | Terminal Lugs |
| Allowable Gauge Range: | 14 - 6 |
| Poles: | 3 |
| Allowable Gauge Range: | 14 - 6 |
| Type: | Terminal Lugs |