Series C Motor Circuit Protector

Item #: 0716300

Cat #: HMCP003A0CA04

UPC: 782114206980

$ 2017.25 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 3 Amp, 600 Vac, 250 Vdc, 9 - 30 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 3 Amp, 600 Vac, 250 Vdc, 9 - 30 Mag. Trip
Also known as: 782114206980, HMCP003A0CA04, CUTHMCP003A0CA04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 3