Fuse, 2 Amp, Medium Time-Delay, Glass, 5mm x 20mm, 250V

Item #: 0716222

Cat #: GMC-2-R

UPC: 051712642873

$ 3.25 EA
Company wide:
128 in stock
Documents & Guides
Fuse, 2 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt, North American Standard, RoHS Compliant

Overview

Fuse, 2 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt, North American Standard, RoHS Compliant

Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature medium time-delay, intended for use with electronic circuit applications.

Also known as: 051712642873, GMC-2-R, BUSGMC2R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Amps: 2
Class: Miniature
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 10 kA