Public Address, Explosion-Proof, 114 Decibel at 10"

Item #: 0716221

Cat #: AM300X

UPC: 782979600688

$ 2248.85 EA
Company wide:
0 in stock
Documents & Guides
AudioMaster® Public Address Explosion-Proof, 30 Watt, Transformer: 25/70 Vrms, 114 Decibel at 10 Feet, Wall Mount, (2) 1/2 Inch Conduit Openings, 180 Degree Rotation, NEMA 4X, Material: Die Cast Aluminum, Color: Gray.

Overview

AudioMaster® Public Address Explosion-Proof, 30 Watt, Transformer: 25/70 Vrms, 114 Decibel at 10 Feet, Wall Mount, (2) 1/2 Inch Conduit Openings, 180 Degree Rotation, NEMA 4X, Material: Die Cast Aluminum, Color: Gray.
Also known as: 782979600688, AM300X, FEDAM300X

Specifications

Wattage: 30
Color: Gray
Type: Explosionproof
Material: Aluminum
Wattage: 30
Type: Explosionproof
Color: Gray
Material: Aluminum