Safety Switch, Double Throw, 400A, 2P, 600VAC, Non-Fused, NEMA 1

Item #: 0716181

Cat #: DT265UGK

UPC: 782113738260

$ 8995.80 EA
Company wide:
0 in stock
400 Amp, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt Ac, 250 Volt DC, NEMA 1

Overview

400 Amp, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt Ac, 250 Volt DC, NEMA 1
Also known as: 782113738260, DT265UGK, CUTDT265UGK

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Volts DC: 250
Amps: 400
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 600