GE THQL1120ST1 THQL 1 POLE 120/240V

Item #: 0716114

Cat #: THQL1120ST1

UPC: 783164300680

$ 271.31 EA
Company wide:
0 in stock
Documents & Guides
SGNL POLE 20 W/SHUNT TRIP

Overview

SGNL POLE 20 W/SHUNT TRIP
Also known as: 783164300680, THQL1120ST1, ABBTHQL1120ST1

Specifications

Volts AC: 120, 240
Amps: 20
Volts AC: 120, 240
Amps: 20